Shop All Motor Starter Accessories
Siemens
Link Module For S0 Frame, DC
Mfr # 3RA29211BA00
Zoro # G4296521
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S0 Frame Contactors and S00/S0 Frame Motor Starter Protectors
- Features DC
- Accessory Type Link Module
- Application actuating voltage contactor: DC
- Type link module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA29211BA00
- Zoro # G4296521
- UPC # 662643904758
- Country of Origin Hungary
- Category Motor Starter Accessories
Dimensions
Overall Depth | 3.25 in |
Overall Width | 4 in |
Overall Height | 2.9 in |
Details
Item | Link Module |
For Use With | S0 Frame Contactors and S00/S0 Frame Motor Starter Protectors |
Features | DC |
Accessory Type | Link Module |
Application | actuating voltage contactor: DC |
Type | link module |
Compatible with Series | S0 Frame Contactors, S0 Frame Motor Starter Protectors, S00 Frame Motor Starter Protectors |
Standards | REACH, RoHS, WEEE |
Description
Link Module, Accessory Type Link Module, Overall Height 2.9 in, Overall Width 4 in, Compatible with Series S0 Frame Contactors, S0 Frame Motor Starter Protectors, S00 Frame Motor Starter Protectors, Overall Depth 3.25 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- MIGHTY TIE Cable Ties, 18", UV Black, Light Heavy Duty, PK50 (MT181200L)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11222BA00)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- LEESON 0.50Hp Milk Transfer Motor, 1 Phase, 3600 Rpm, 230 V, 56Cz Frame, Tenv (113939.00)
- Siemens Motor Controls