Shop All Motor Starter Accessories
Siemens
Link Module, For 3RV2.3 Motor Starter
Mfr # 3RA29311AA00
Zoro # G4376917
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RT2.3 Contactors, Series 3RV2.3 Motor Starter Protectors
- Accessory Type Link Module
- Type link module
- Compatible with Series SIRIUS 3RT2 Contactors, SIRIUS 3RV2 Motor Starter Protectors
- Overall Depth 4.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA29311AA00
- Zoro # G4376917
- UPC # 887621914394
- Country of Origin Hungary
- Category Motor Starter Accessories
Dimensions
Overall Depth | 4.29 in |
Overall Width | 3.86 in |
Overall Height | 2.56 in |
Details
Item | Link Module |
For Use With | Series 3RT2.3 Contactors, Series 3RV2.3 Motor Starter Protectors |
Accessory Type | Link Module |
Type | link module |
Compatible with Series | SIRIUS 3RT2 Contactors, SIRIUS 3RV2 Motor Starter Protectors |
Standards | REACH, RoHS, WEEE |
Description
Link Module, Accessory Type Link Module, Overall Height 2.56 in, Overall Width 3.86 in, Compatible with Series SIRIUS 3RT2 Contactors, SIRIUS 3RV2 Motor Starter Protectors, Overall Depth 4.29 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- HONEYWELL L6008A1192 Remote Bulb (L6008A1192)
- SIEMENS Screw Mount Lug For 3RV (3RV29280B)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- Siemens Starters