Shop All Motor Starter Accessories
Siemens
Link Module, AC/DC
Mfr # 3RA19211DA00
Zoro # G4296537
product price: $17.52
/ea
$17.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S00 Frame Contactors and S00/S0 Frame Motor Starter Protectors
- Features AC / DC
- Accessory Type Link Module
- Type link module
- Application for 3RV1.2 and 3RT101, for 3RV2.1/3RV2.2 and 3RT2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA19211DA00
- Zoro # G4296537
- UPC # 040892731057
- Country of Origin Hungary
- Category Motor Starter Accessories
Details
Item | Link Module |
For Use With | S00 Frame Contactors and S00/S0 Frame Motor Starter Protectors |
Features | AC / DC |
Accessory Type | Link Module |
Type | link module |
Application | for 3RV1.2 and 3RT101, for 3RV2.1/3RV2.2 and 3RT2.1 |
Compatible with Series | S0 Frame Motor Starter Protectors, S00 Frame Contactors, S00 Frame Motor Starter Protectors |
Standards | REACH, RoHS, WEEE |
Description
Link Module, Accessory Type Link Module, Compatible with Series S0 Frame Motor Starter Protectors, S00 Frame Contactors, S00 Frame Motor Starter Protectors, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Lateral Contact Block For 3RV2, 2NC, 2NO (3RV29011J)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- SIEMENS Door Mount Rotary Disconnect, 330mm, Black (3RV29260K)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11222BA00)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- Siemens Motor Controls