Shop All Line Voltage Thermostats
Siemens
Line Voltage Thermostat, Vertical or Horizontal, SPDT, 120/240VAC
Mfr # 141-0522
Zoro # G5541739
product price: $114.61
/ea
Free Shipping & Returns
$114.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 240V AC
- Mounting Location Vertical or Horizontal
- Switch Type SPDT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 141-0522
- Zoro # G5541739
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5.38" |
Overall Height | 4 7/16 in |
Overall Depth | 1 13/16 in |
Overall Width | 2 3/16 in |
Description
Electric Surface Mounted Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- VULCAN Replacement Heating Element, 240V, 8 In. L (RE8-1000B)
- THE OUTDOOR PLUS Thermocouple Replacement for SWEIS Pilot Igniter (TOP-PITC)
- KOCH FILTER Fiberglass Filter, NH, MERV15, 12"x24"x12" (112-650-002)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1510)
- SIEMENS Line Volt Mechanical Tstat, Downstream Side of The Coil, DPST (134-1504)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1511)
- SIEMENS Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT (134-1084)
- TEMPRO Line Voltage 0 To 120 Degree F 24 in Isolated SPDT Thermostat (TP520B)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- Siemens Thermostats