Shop All Line Voltage Thermostats
Siemens
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V
Mfr # 134-1511
Zoro # G2103687
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 240V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 12 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 134-1511
- Zoro # G2103687
- UPC # 804766001253
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 5 in |
Height | 3 9/32 in |
Sensing Bulb Dia. | 1/8 in |
Sensing Bulb Length | 20 ft |
Capillary Length | 48 in |
Depth | 2 1/2 in |
Overall Height | 3 1/4 in |
Bulb Length | 20 ft |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Capillary Length/Bulb Diameter | 4 ft Capillary, 20 ft x 1/8 in Bulb |
Mounting Hole Diameter | 1/4 in |
Bulb Diameter | 1/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 35 Degrees to 45 Degrees F, Thermostat Voltage 120 to 240VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 12 Degrees F, Height 3-9/32 In., Width 5 In., Depth 2-1/2 In., Temp. Sensitivity 15 to 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF1-4UE42-3X276)
- FOSTORIA Element, FES, 240V (08481402)
- PUROLATOR Air Filter, 14x30x1 Hi-E 40 - MERV 8 (6 Pack) (14x30x1x1 HI (6 Pack))
- LEGEND VALVE 1/2" T-438 IPS UNION ELBOW (110-163)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- SIEMENS 24VAC (RDY2000)
- SIEMENS Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT (134-1084)
- SIEMENS Line Volt Mechanical Tstat, Downstream Side of The Coil, DPST (134-1504)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1510)
- HONEYWELL T675A1565 Temp Control Spdt (T675A1565)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19AAC-9C)
- Siemens Line Voltage Thermostats