Shop All Push Button Accessories
Siemens
Legend Plate, Start, Brushed Aluminum
Mfr # 52NL03
Zoro # G1543351
original price:
$3.79
6% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Legend Start
- Color Brushed
- Legend/Background Color Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL03
- Zoro # G1543351
- UPC # 783087094741
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 1 1/2 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Legend | Start |
Color | Brushed |
Legend/Background Color | Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Language | English |
Background Color | Yellow |
Compatible with Series | 52 |
Keyway Type | Tab |
Legend Color | Gray |
Description
Legend Plate, Half-Round, Legend Start, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 277/480V AC, B Curve (BDA24020Y1)
- TR INDUSTRIAL 36 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88307-2PK)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- Siemens Push Buttons & Indicators