Shop All Push Button Control Stations
Siemens
Legend Plate, Square, Plastic, 0.87" H
Mfr # 3SU1900-0AF16-0AA0
Zoro # G3038660
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- For Use With Push Button Enclosures
- Operator Size 22 mm
- Width 0.87
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0AF16-0AA0
- Zoro # G3038660
- UPC # 804766078057
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Operator Size | 22 mm |
Width | 0.87 |
Height | 0.87 in |
Overall Height | 7/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 7/8 in |
Details
Item | Legend Plate |
Basic Material | Plastic |
For Use With | Push Button Enclosures |
Legend/Background Color | Black |
Shape | Square |
Material | Plastic |
Product Type | Legend Plate |
Background Color | Black |
Legend Color | Black |
Language | English |
Compatible with Series | 3SU1 |
Keyway Type | No Keyway |
Description
Legend Plate, Square, Legend Not Applicable, For Use With Push Button Enclosures, Legend/Background Color Black, Material Plastic, Height 0.87 in, Width 0.87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Siemens Push Button Control Stations