Shop All Push Button Accessories
Siemens
Legend Plate, Run, Black/Brushed Aluminum
Mfr # 52NL23
Zoro # G2533679
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Legend Run
- Color Black Text
- Legend/Background Color Black/Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52NL23
- Zoro # G2533679
- UPC # 783087094963
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 1 1/2 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Legend | Run |
Color | Black Text |
Legend/Background Color | Black/Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | Black |
Language | English |
Background Color | Brushed Aluminum |
Compatible with Series | 52 |
Keyway Type | Tab |
Description
Legend Plate, Half-Round, Legend Run, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Black/Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- RACO Compression Coupling, 1" Conduit (2924)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- SIEMENS Push Button Operator, White, Plastic Bezel (3SU1000-0AA60-0AA0)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0BB40-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- Siemens Push Button Accessories