Shop All Push Button Control Stations
Siemens
Legend Plate, Round, Plastic, 2.95" H
Mfr # 3SU1900-0BC31-0DA0
Zoro # G3038581
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Legend Emergency Stop
- Color yellow (plate) black (text)
- For Use With Push Buttons
- Operator Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0BC31-0DA0
- Zoro # G3038581
- UPC # 804766079276
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Operator Size | 22 mm |
Diameter | 75 mm |
Width | 2.95 in |
Height | 2.95 in |
Compatible Panel Cutout Diameter | 23 mm |
Overall Diameter | 3 in |
Details
Item | Legend Plate |
Basic Material | Plastic |
Legend | Emergency Stop |
Color | yellow (plate) black (text) |
For Use With | Push Buttons |
Legend/Background Color | Yellow |
Material | Plastic |
Shape | Round |
Product Type | Legend Plate |
Background Color | Yellow |
Legend Color | Yellow |
Language | English |
Keyway Type | Tab |
Compatible with Series | 3SU1 |
Description
Legend Plate, Round, Legend Emergency Stop, For Use With Push Buttons, Legend/Background Color Yellow, Material Plastic, Height 2.95 in, Width 2.95 in, Diameter 75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- Siemens Push Buttons & Indicators