Shop All Push Button Control Stations
Siemens
Legend Plate, Round, Plastic, 2.95" H
Mfr # 3SU1900-0BC31-0AA0
Zoro # G3038423
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Stop Push Buttons
- Operator Size 22 mm
- Material Plastic
- Height 2.95 in
- Width 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0BC31-0AA0
- Zoro # G3038423
- UPC # 804766079245
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Operator Size | 22 mm |
Height | 2.95 in |
Width | 2.95 in |
Diameter | 75 mm |
Overall Diameter | 3 in |
Compatible Panel Cutout Diameter | 23 mm |
Details
Item | Legend Plate |
For Use With | Emergency Stop Push Buttons |
Material | Plastic |
Shape | Round |
Legend/Background Color | Yellow |
Product Type | Legend Plate |
Legend Color | Yellow |
Background Color | Yellow |
Language | English |
Compatible with Series | 3SU1 |
Keyway Type | Tab |
Description
Legend Plate, Round, Legend Not Applicable, For Use With Emergency Stop Push Buttons, Legend/Background Color Yellow, Material Plastic, Height 2.95 in, Width 2.95 in, Diameter 75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- SIEMENS Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P3BK)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- Siemens Switches