Shop All Push Button Accessories
Siemens
Legend Plate, Reset, Brushed Aluminum
Mfr # 52NL14
Zoro # G1395904
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Shape Half-Round
- Legend Reset
- Color Brushed
- Legend/Background Color Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL14
- Zoro # G1395904
- UPC # 783087094864
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Shape | Half-Round |
Legend | Reset |
Color | Brushed |
Legend/Background Color | Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Tab |
Background Color | Brushed Aluminum |
Legend Color | Gray |
Compatible with Series | 52 |
Language | English |
Description
Legend Plate, Half-Round, Legend Reset, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1CD20-0AA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- Siemens Push Button Accessories