Shop All Push Button Accessories
Siemens
Legend Plate, Open, Black/Brushed Aluminum
Mfr # 52NL17
Zoro # G2533800
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Legend Open
- Color Black Text
- Legend/Background Color Black/Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL17
- Zoro # G2533800
- UPC # 783087094901
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Legend | Open |
Color | Black Text |
Legend/Background Color | Black/Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Tab |
Compatible with Series | 52 |
Legend Color | Black |
Language | English |
Background Color | Brushed Aluminum |
Description
Legend Plate, Half-Round, Legend Open, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Black/Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec., Socket Code: A (9050JCK16V20)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- Siemens Push Button Accessories