Shop All Push Button Accessories
Siemens
Legend Plate, On, Brushed Aluminum
Mfr # 52NL11
Zoro # G1215444
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Legend On
- Color Brushed
- Legend/Background Color Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52NL11
- Zoro # G1215444
- UPC # 783087094833
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Legend | On |
Color | Brushed |
Legend/Background Color | Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | Gray |
Keyway Type | Tab |
Background Color | Brushed Aluminum |
Language | English |
Compatible with Series | 52 |
Description
Legend Plate, Half-Round, Legend On, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- SIEMENS Backing Ring, F/30mm Operators (52AAR)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- Siemens Push Button Accessories