Shop All Push Button Accessories
Siemens
Legend Plate, Off, Brushed Aluminum
Mfr # 52NL12
Zoro # G1210571
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Legend Off
- Color Brushed
- Legend/Background Color Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL12
- Zoro # G1210571
- UPC # 783087094840
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Legend | Off |
Color | Brushed |
Legend/Background Color | Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | Gray |
Background Color | Brushed Aluminum |
Compatible with Series | 52 |
Keyway Type | Tab |
Language | English |
Description
Legend Plate, Half-Round, Legend Off, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT30-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- Siemens Switches