Shop All Push Button Accessories
Siemens
Legend Plate, Jog, Black/Brushed Aluminum
Mfr # 52NL13
Zoro # G2533785
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Shape Half-Round
- Legend Jog
- Color Black Text
- Legend/Background Color Black/Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52NL13
- Zoro # G2533785
- UPC # 783087094857
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Overall Width | 2 in |
Overall Height | 1 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Shape | Half-Round |
Legend | Jog |
Color | Black Text |
Legend/Background Color | Black/Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Tab |
Language | English |
Legend Color | Black |
Background Color | Brushed Aluminum |
Compatible with Series | 52 |
Description
Legend Plate, Half-Round, Legend Jog, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Black/Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- Siemens Push Button Accessories