Shop All Push Button Control Stations
Siemens
Legend Plate Holder, Square, Plastic
Mfr # 3SU1900-0AE16-0AA0
Zoro # G3038782
product price: $2.35
/ea
Sold in multiples of 10 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Color Black
- For Use With 3SU1900-0AL10-0AA0, 3SU1900-0AM10-0AA0, 3SU1900-0AQ10-0AA0, 3SU1900-0AT10-0AA0, Mfr. No. 3SU1900-0AJ10-0AA0
- Operator Size 22 mm
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0AE16-0AA0
- Zoro # G3038782
- UPC # 804766077692
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Operator Size | 22 mm |
Height | 1.06 in |
Width | 1.06 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 1/16 in |
Overall Height | 1 1/16 in |
Details
Item | Inscription Plate |
Basic Material | Plastic |
Color | Black |
For Use With | 3SU1900-0AL10-0AA0, 3SU1900-0AM10-0AA0, 3SU1900-0AQ10-0AA0, 3SU1900-0AT10-0AA0, Mfr. No. 3SU1900-0AJ10-0AA0 |
Legend/Background Color | Black |
Shape | Square |
Material | Plastic |
Product Type | Inscription Plate |
Keyway Type | No Keyway |
Compatible with Series | 3SU |
Compatible with Manufacturer Model Number | 3SU1900-0AJ10-0AA0, 3SU1900-0AL10-0AA0, 3SU1900-0AM10-0AA0, 3SU1900-0AQ10-0AA0, 3SU1900-0AT10-0AA0 |
Compatible with Brand | Siemens |
Description
Legend Plate Holder, Square, For Use With Mfr. No. 3SU1900-0AJ10-0AA0, 3SU1900-0AQ10-0AA0, 3SU1900-0AT10-0AA0, 3SU1900-0AL10-0AA0, 3SU1900-0AM10-0AA0, Legend/Background Color Black, Material Plastic, Height 1.06 In., Width 1.06 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- Siemens Push Buttons & Indicators