Shop All Push Button Control Stations
Siemens
Legend Plate Holder, Rectangular, Plastic
Mfr # 3SU1900-0AD16-0AA0
Zoro # G3038730
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Color Black
- For Use With 3SU1900-0AP10-0AA0, 3SU1900-0AS10-0AA0, Mfr. No. 3SU1900-0AH10-0AA0
- Operator Size 22 mm
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0AD16-0AA0
- Zoro # G3038730
- UPC # 804766076985
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Operator Size | 22 mm |
Width | 1.06 in |
Height | 0.69 in |
Overall Height | 3/4 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 1/16 in |
Details
Item | Inscription Plate |
Basic Material | Plastic |
Color | Black |
For Use With | 3SU1900-0AP10-0AA0, 3SU1900-0AS10-0AA0, Mfr. No. 3SU1900-0AH10-0AA0 |
Material | Plastic |
Shape | Rectangular |
Legend/Background Color | Black |
Product Type | Inscription Plate |
Compatible with Manufacturer Model Number | 3SU1900-0AH10-0AA0, 3SU1900-0AP10-0AA0, 3SU1900-0AS10-0AA0 |
Keyway Type | No Keyway |
Compatible with Brand | Siemens |
Compatible with Series | 3SU |
Description
Legend Plate Holder, Rectangular, For Use With Mfr. No. 3SU1900-0AH10-0AA0, 3SU1900-0AP10-0AA0, 3SU1900-0AS10-0AA0, Legend/Background Color Black, Material Plastic, Height 0.69 In., Width 1.06 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- Siemens Switches