Shop All Push Button Control Stations
Siemens
Legend Plate Holder, Rectangular, Plastic
Mfr # 3SU1900-0AC16-0AA0
Zoro # G3038791
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Color Black
- For Use With 3SU1900-0AK10-0AA0, 3SU1900-0AN10-0AA0, 3SU1900-0AR10-0AA0, Mfr. No. 3SU1900-0AG10-0AA0
- Operator Size 22 mm
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0AC16-0AA0
- Zoro # G3038791
- UPC # 804766075896
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Operator Size | 22 mm |
Width | 1.06 in |
Height | 0.49 in |
Overall Height | 1/2 in |
Overall Width | 1 1/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Inscription Plate |
Basic Material | Plastic |
Color | Black |
For Use With | 3SU1900-0AK10-0AA0, 3SU1900-0AN10-0AA0, 3SU1900-0AR10-0AA0, Mfr. No. 3SU1900-0AG10-0AA0 |
Shape | Rectangular |
Material | Plastic |
Legend/Background Color | Black |
Product Type | Inscription Plate |
Compatible with Manufacturer Model Number | 3SU1900-0AG10-0AA0, 3SU1900-0AK10-0AA0, 3SU1900-0AN10-0AA0, 3SU1900-0AR10-0AA0 |
Keyway Type | No Keyway |
Compatible with Brand | Siemens |
Compatible with Series | 3SU |
Description
Legend Plate Holder, Rectangular, For Use With Mfr. No. 3SU1900-0AG10-0AA0, 3SU1900-0AK10-0AA0, 3SU1900-0AN10-0AA0, 3SU1900-0AR10-0AA0, Legend/Background Color Black, Material Plastic, Height 0.49 In., Width 1.06 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D31)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- Siemens Push Buttons & Indicators