Shop All Push Button Accessories
Siemens
Legend Plate, Half Round, Start Stop
Mfr # 52NL32
Zoro # G2533660
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Legend Start-Stop
- Color Black Text
- Legend/Background Color Black/Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL32
- Zoro # G2533660
- UPC # 783087095052
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Legend | Start-Stop |
Color | Black Text |
Legend/Background Color | Black/Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Language | English |
Keyway Type | Tab |
Legend Color | Black |
Compatible with Series | 52 |
Background Color | Brushed Aluminum |
Description
Legend Plate, Half-Round, Legend Start-Stop, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Black/Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- Siemens Push Button Accessories