Shop All Push Button Accessories
Siemens
Legend Plate, Half Round, Emerg Stop
Mfr # 52NL16R
Zoro # G2533791
original price:
$4.25
18% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Shape Half-Round
- Legend Emergency Stop
- Color Red
- Legend/Background Color Red/Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL16R
- Zoro # G2533791
- UPC # 783087094895
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Shape | Half-Round |
Legend | Emergency Stop |
Color | Red |
Legend/Background Color | Red/Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 52 |
Background Color | Red |
Language | English |
Keyway Type | Tab |
Legend Color | Red |
Description
Legend Plate, Half-Round, Legend Emergency Stop, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Red/Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, SRCE (36034P1)
- SEACHOICE Heat Shrink Ring Terminals, Yellow, 25 Pack (60071)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- Siemens Push Button Accessories