Shop All Push Button Accessories
Siemens
Legend Plate, Half Round, Close
Mfr # 52NL18
Zoro # G2533688
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Shape Half-Round
- Legend Close
- Color Black Text Inscription
- Legend/Background Color Black/Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52NL18
- Zoro # G2533688
- UPC # 783087094918
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Shape | Half-Round |
Legend | Close |
Color | Black Text Inscription |
Legend/Background Color | Black/Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Tab |
Legend Color | Black |
Compatible with Series | 52 |
Language | English |
Background Color | Brushed Aluminum |
Description
Legend Plate, Half-Round, Legend Close, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Black/Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 6.3A, 250V AC, 5 PK (67244)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1A)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0BB10-0AA0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- Siemens Push Buttons & Indicators