Shop All Switch Accessories
Siemens
LED Module, LED, White
Mfr # 3SU14011BH601AA0
Zoro # G307989340
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- min. rated operating voltage Ue with AC 50 Hz 24 volt
- min. rated operating voltage Ue with AC 60 Hz 24 volt
- description of product type 3SU1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU14011BH601AA0
- Zoro # G307989340
- UPC # 804766073984
- Country of Origin Czechia
- Category Switch Accessories
Dimensions
Overall Width | 3.8 in |
Overall Height | 0.3 in |
Overall Depth | 5.5 in |
Details
Item | LED Module |
Color | White |
Lamp Type | LED |
min. rated operating voltage Ue with AC 50 Hz | 24 volt |
min. rated operating voltage Ue with AC 60 Hz | 24 volt |
description of product type | 3SU1 |
max. rated operating voltage Ue with AC 50 Hz | 240 volt |
min. rated operating voltage Ue with DC | 24 volt |
Color of illuminant | green |
Integrated illuminants present | Yes |
Integrated diode present | Yes |
Type of actuation | AC/DC |
max. rated operating voltage Ue with DC | 240 volt |
Design of radiation source | LED |
max. rated operating voltage Ue with AC 60 Hz | 240 volt |
Connection type | Screw connection |
Description
LED Module, White, Lamp Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT66A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- SCHNEIDER ELECTRIC Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m (VW3A8306R30)
- Siemens Switches