Shop All Switch Accessories
Siemens
LED Module, 24-240V AC/DC, Screw, Green
Mfr # 3SU14011BH401AA0
Zoro # G107989380
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Design of radiation source LED
- Color of illuminant red
- Type of actuation AC/DC
- description of product type 3SU1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU14011BH401AA0
- Zoro # G107989380
- UPC # 804766073946
- Country of Origin Czechia
- Category Switch Accessories
Dimensions
Overall Height | 0.4 in |
Overall Depth | 5.85 in |
Overall Width | 5.5 in |
Details
Item | LED Module |
Lamp Type | LED |
Design of radiation source | LED |
Color of illuminant | red |
Type of actuation | AC/DC |
description of product type | 3SU1 |
min. rated operating voltage Ue with AC 60 Hz | 24 volt |
max. rated operating voltage Ue with AC 60 Hz | 240 volt |
Integrated diode present | Yes |
max. rated operating voltage Ue with AC 50 Hz | 240 volt |
Connection type | Screw connection |
Integrated illuminants present | Yes |
max. rated operating voltage Ue with DC | 240 volt |
min. rated operating voltage Ue with AC 50 Hz | 24 volt |
min. rated operating voltage Ue with DC | 24 volt |
Description
LED Module, Lamp Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- DAYTON Counter, Mechanical (6X158)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- Siemens Switch Accessories