Shop All Switch Accessories
Siemens
LED Module, 24-240V AC/DC, Screw, Blue
Mfr # 3SU14011BH501AA0
Zoro # G007989398
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- max. rated operating voltage Ue with DC 240 volt
- Integrated diode present Yes
- Integrated illuminants present Yes
- min. rated operating voltage Ue with DC 24 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU14011BH501AA0
- Zoro # G007989398
- UPC # 804766074028
- Country of Origin Czechia
- Category Switch Accessories
Dimensions
Overall Height | 0.5 in |
Overall Depth | 6 in |
Overall Width | 4 in |
Details
Item | LED Module |
Lamp Type | LED |
max. rated operating voltage Ue with DC | 240 volt |
Integrated diode present | Yes |
Integrated illuminants present | Yes |
min. rated operating voltage Ue with DC | 24 volt |
Connection type | Screw connection |
min. rated operating voltage Ue with AC 60 Hz | 24 volt |
Color of illuminant | White |
description of product type | 3SU1 |
min. rated operating voltage Ue with AC 50 Hz | 24 volt |
Type of actuation | AC/DC |
max. rated operating voltage Ue with AC 60 Hz | 240 volt |
Design of radiation source | LED |
max. rated operating voltage Ue with AC 50 Hz | 240 volt |
Description
LED Module, Lamp Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- Siemens Switches