Shop All Push Button Contact Blocks
Siemens
LED Module, 24-240V AC/DC, Screw, Amber
Mfr # 3SU14011BH001AA0
Zoro # G108104607
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- min. rated operating voltage Ue with DC 24 volt
- max. rated operating voltage Ue with DC 240 volt
- Connection type Screw connection
- min. rated operating voltage Ue with AC 60 Hz 24 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU14011BH001AA0
- Zoro # G108104607
- UPC # 804766074004
- Country of Origin Czechia
- Category Push Button Contact Blocks
Dimensions
Overall Depth | 1 in |
Overall Height | 0.6 in |
Overall Width | 1 in |
Details
Item | LED Module |
Lamp Type | LED |
min. rated operating voltage Ue with DC | 24 volt |
max. rated operating voltage Ue with DC | 240 volt |
Connection type | Screw connection |
min. rated operating voltage Ue with AC 60 Hz | 24 volt |
Integrated diode present | Yes |
Integrated illuminants present | Yes |
Design of radiation source | LED |
min. rated operating voltage Ue with AC 50 Hz | 24 volt |
Type of actuation | AC/DC |
Color of illuminant | Blue |
description of product type | 3SU1 |
max. rated operating voltage Ue with AC 50 Hz | 240 volt |
max. rated operating voltage Ue with AC 60 Hz | 240 volt |
Description
LED Module, Lamp Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA43)
- Siemens Push Buttons & Indicators