Shop All Motor Starter Accessories
Siemens
Lateral Contact Block For 3RV2, 2NC
Mfr # 3RV29011C
Zoro # G4296415
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RV2 Motor Starter Protectors
- Features 2 NC Contact Configuration
- Accessory Type Lateral Auxiliary Switch
- Overall Depth 3.5 in
- Overall Height 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV29011C
- Zoro # G4296415
- UPC # 662643924718
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Overall Depth | 3.5 in |
Overall Height | 0.56 in |
Overall Width | 3.43 in |
Details
Item | Lateral Auxiliary Switch |
For Use With | Series 3RV2 Motor Starter Protectors |
Features | 2 NC Contact Configuration |
Accessory Type | Lateral Auxiliary Switch |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Standards | REACH, RoHS, WEEE |
Description
Lateral Auxiliary Switch, Accessory Type Lateral Auxiliary Switch, Overall Height 0.56 in, Overall Width 3.43 in, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, Overall Depth 3.5 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- SIEMENS 2.2-3.2A Amp 3Hp Manual Starter (3RV1021-1DA10)
- SIEMENS Door Mount Rotary Disconnect, 330mm, Black (3RV29260K)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011G)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- Siemens Starters