Shop All Motor Starter Accessories
Siemens
Lateral Contact Block For 3RV2, 2NC, 2NO
Mfr # 3RV29011J
Zoro # G4296467
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RV2 Motor Starter Protectors
- Features 2 NC,2 NO Contact Configuration
- Accessory Type Lateral Auxiliary Switch
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
- Overall Height 3.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV29011J
- Zoro # G4296467
- UPC # 662643924763
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Overall Height | 3.95 in |
Overall Width | 3.9 in |
Overall Depth | 8.35 in |
Details
Item | Lateral Auxiliary Switch |
For Use With | Series 3RV2 Motor Starter Protectors |
Features | 2 NC,2 NO Contact Configuration |
Accessory Type | Lateral Auxiliary Switch |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Standards | REACH, RoHS, WEEE |
Description
Lateral Auxiliary Switch, Accessory Type Lateral Auxiliary Switch, Overall Height 3.95 in, Overall Width 3.9 in, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, Overall Depth 8.35 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 10A, DPDT (9050JCK70V24)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- SIEMENS Current Scale Cover, For 3RV1 (3RV19080P)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- SIEMENS Screw Mount Lug For 3RV (3RV29280B)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11221BA00)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- Siemens Motor Controls