Shop All Indicator Lights
Siemens
Lamp Module w/Bulb, Yellow, LED, Plastic
Mfr # 3SU1401-1BB30-1AA0
Zoro # G3039753
Sold in multiples of 5 for $172.45
$172.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1401-1BB30-1AA0
- Zoro # G3039753
- UPC # 804766073489
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Height | 0.4 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Depth | 1.5 in |
Overall Width | 1.5 in |
Description
Lamp Module, Lamp Module Voltage 24V AC/DC, Yellow, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1153-6AA20-1AA0)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- Siemens Indicator Lights