Shop All Indicator Lights
Siemens
Lamp Module w/Bulb, White, LED, Plastic
Mfr # 3SU1401-1BC60-1AA0
Zoro # G3039692
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Color White
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1401-1BC60-1AA0
- Zoro # G3039692
- UPC # 804766073663
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Height | 0.5 in |
Overall Depth | 1 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Lamp Module, Lamp Module Voltage 120V AC, White, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- Siemens Switches