Shop All Indicator Lights
Siemens
Lamp Module w/Bulb, Red, LED, Plastic
Mfr # 3SU1401-1BF20-1AA0
Zoro # G3039850
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1401-1BF20-1AA0
- Zoro # G3039850
- UPC # 804766073700
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Height | 0.45 in |
Overall Width | 6 in |
Overall Depth | 3.9 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module, Lamp Module Voltage 240V AC, Red, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 8'', 100Pk (NWT-4201)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, GR (52PL4J3)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL5E2XB)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL5E2XB)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M102)
- Siemens Switches