Shop All Push Button Accessories
Siemens
Keyed Selector Switch, For Pilot Device
Mfr # 52KEY-501CH
Zoro # G9480843
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Class 51 and Class 52 Pilot Device
- Size 30 mm
- Switch Style No Switch
- Includes 1 Key
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52KEY-501CH
- Zoro # G9480843
- UPC # 783087781412
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 1 3/16 in |
Details
Item | Selector Switch Key |
For Use With | Siemens Class 51 and Class 52 Pilot Device |
Switch Style | No Switch |
Includes | 1 Key |
Color | Bronze |
Compatible with Series | Class 52 |
Compatible Product Type | Key Release Operators |
Key Code | 501CH |
Product Type | Replacement Key |
Description
Keyed Selector Switch, Metal, For Use With Class 51 and Class 52 Pilot Device, Color BronzeIncludes 1 Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- ALLIED INNOVATIONS Allied Innovations 45CG20AFB 30A 120 VAC Coil Contactor DPST (45CG20AFB)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0BB40-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- Siemens Push Button Accessories