Shop All Push Button Accessories
Siemens
Key-Operated Switch, 22mm, Plastic Bezel
Mfr # 3SU1000-5BL31-0AA0
Zoro # G3040392
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No legend
- Color Gray
- Includes Lock
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-5BL31-0AA0
- Zoro # G3040392
- UPC # 804766063138
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 3 in |
Overall Depth | 3 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Description
Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Right, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Silver, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- Siemens Push Button Accessories