Shop All Push Button Accessories
Siemens
Key-Operated Switch, 22mm, Metal Bezel
Mfr # 3SU1050-5BN51-0AA0
Zoro # G3040307
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No legend
- Color Gray
- Includes Lock
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1050-5BN51-0AA0
- Zoro # G3040307
- UPC # 804766068065
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 6 in |
Overall Width | 4 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.5 in |
Description
Keyed Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left/Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0BB10-0AA0)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BP61-0AA0)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- SPRINGER CONTROLS CO T.E.R., Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants (PRTA006MPI)
- Siemens Switches