Shop All Selector Switches
Siemens
Key, LSG1 Key Code, Silver
Mfr # 3SU19500FN800AA0
Zoro # G9914853
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- For Use With key-Operated Switch CES
- Operating Temperature 70°C to -25°C
- Compatible with Series 3SU CES
- Compatible Product Type Key Release Operators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU19500FN800AA0
- Zoro # G9914853
- UPC # 804766080302
- Country of Origin Germany
- Category Selector Switches
Dimensions
Overall Length | 3 1/2 in |
Details
Item | Replacement Key |
Color | Silver |
For Use With | key-Operated Switch CES |
Operating Temperature | 70°C to -25°C |
Compatible with Series | 3SU CES |
Compatible Product Type | Key Release Operators |
Product Type | Replacement Key |
Key Code | LSG1 |
Description
Key for key-operated switch CES, Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR800BLK)
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AE)
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- Siemens Switches