Shop All Contactor Accessories
Siemens
Jumper Terminal For 3RA27, 14P, 8CM
Mfr # 3RA27110EE02
Zoro # G4287132
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plug In Mounting For 3RA27
- Includes 14 Poles
- Voltage 24V DC
- Accessory Type Connector
- Compatible with Series Plug In Mounting For 3RA27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27110EE02
- Zoro # G4287132
- UPC # 662643904215
- Country of Origin Romania
- Category Contactor Accessories
Details
Item | Connector |
For Use With | Plug In Mounting For 3RA27 |
Includes | 14 Poles |
Voltage | 24V DC |
Accessory Type | Connector |
Compatible with Series | Plug In Mounting For 3RA27 |
Description
Connector, Accessory Type Connector, Includes 14 Poles, Voltage 24V DC, Compatible with Series Plug In Mounting For 3RA27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS Box Lug Terminal (3RT19564G)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6362)
- Siemens Motor Controls