Shop All Contactor Accessories
Siemens
Jumper Terminal For 3RA27, 14P
Mfr # 3RA27110EE01
Zoro # G4287141
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plug In Mounting For 3RA27
- Includes 14 Poles
- Voltage 24V DC
- Accessory Type Connector
- Compatible with Series Plug In Mounting For 3RA27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27110EE01
- Zoro # G4287141
- UPC # 662643904208
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | Connector |
For Use With | Plug In Mounting For 3RA27 |
Includes | 14 Poles |
Voltage | 24V DC |
Accessory Type | Connector |
Compatible with Series | Plug In Mounting For 3RA27 |
Description
Connector, Accessory Type Connector, Includes 14 Poles, Voltage 24V DC, Compatible with Series Plug In Mounting For 3RA27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161BD00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- Siemens Contactor Accessories