Shop All Contactor Accessories
Siemens
Jumper Terminal For 3RA27, 14P, 21CM
Mfr # 3RA27110EE03
Zoro # G4287841
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plug In Mounting For 3RA27
- Includes 14 Poles
- Voltage 24V DC
- Accessory Type Connector
- Compatible with Series Plug In Mounting For 3RA27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27110EE03
- Zoro # G4287841
- UPC # 662643904222
- Country of Origin Romania
- Category Contactor Accessories
Details
Item | Connector |
For Use With | Plug In Mounting For 3RA27 |
Includes | 14 Poles |
Voltage | 24V DC |
Accessory Type | Connector |
Compatible with Series | Plug In Mounting For 3RA27 |
Description
Connector, Accessory Type Connector, Includes 14 Poles, Voltage 24V DC, Compatible with Series Plug In Mounting For 3RA27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS MSP 3RV 2 LINE SIDE FEEDER (3RV1915-1AB)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161BD00)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- Siemens Contactors & Contacts