Shop All Contactor Accessories
Siemens
Jumper Terminal For 3RA27, 10P, 8CM
Mfr # 3RA27110EE04
Zoro # G4287157
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plug In Mounting For 3RA27
- Includes 10 Poles
- Voltage 24V DC
- Accessory Type Connector
- Compatible with Series Plug In Mounting For 3RA27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27110EE04
- Zoro # G4287157
- UPC # 662643904239
- Country of Origin Romania
- Category Contactor Accessories
Details
Item | Connector |
For Use With | Plug In Mounting For 3RA27 |
Includes | 10 Poles |
Voltage | 24V DC |
Accessory Type | Connector |
Compatible with Series | Plug In Mounting For 3RA27 |
Description
Connector, Accessory Type Connector, Includes 10 Poles, Voltage 24V DC, Compatible with Series Plug In Mounting For 3RA27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161BD00)
- YORK 24v 30A 3 pole Contactor (S1-5882872)
- Siemens Contactors & Contacts