Shop All Joystick Operators
Siemens
Joystick Operator, 4 Directions, 22mm
Mfr # 3SU1100-7AF10-1QA0
Zoro # G3040593
original price:
$264.15
17% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Number of Directions 4
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Joystick Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1100-7AF10-1QA0
- Zoro # G3040593
- UPC # 804766347160
- Country of Origin Germany
- Category Joystick Operators
Dimensions
Size | 22 mm |
Overall Width | 1.57 in |
Shaft Length | 2.81 in |
Overall Height | 1.57 in |
Overall Depth | 4.92 in |
Panel Cutout Diameter | 22 mm |
Description
Joystick Operator, 22 mm, Number of Directions 4, 1NO Contact Form, Contact Rating 10A @ 600V AC/1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Joystick Material Plastic, Bezel Polycarbonate, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, IP66, IP67, Standards CCC, CE, CSA, EAC, UKCA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-5-RP)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4 (BSPD24DING)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1100-7AC10-1NA0)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- Siemens Push Buttons & Indicators