Shop All Joystick Operators
Siemens
Joystick Operator, 2 Directions, 22mm
Mfr # 3SU1150-7AC88-1NA0
Zoro # G3040639
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Number of Directions 2
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-7AC88-1NA0
- Zoro # G3040639
- UPC # 804766353048
- Country of Origin Germany
- Category Joystick Operators
Dimensions
Size | 22 mm |
Shaft Length | 2.81 in |
Overall Depth | 4.92 in |
Overall Height | 1.57 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.57 in |
Description
Joystick Operator, 22 mm, Number of Directions 2, 1NO Contact Form, Contact Rating 10A @ 600V AC/1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Joystick Material Plastic, Bezel Nickel Plated Brass and Zinc Die Cast, Non-Latching, Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP20, IP65, IP67, Standards CCC, CE, CSA, EAC, UKCA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1100-7AC10-1NA0)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- Siemens Joystick Operators