Shop All Joystick Operators
Siemens
Joystick Operator, 2 Directions, 22mm
Mfr # 3SU1100-7AC10-1NA0
Zoro # G3040663
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Number of Directions 2
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1100-7AC10-1NA0
- Zoro # G3040663
- UPC # 804766353062
- Country of Origin Germany
- Category Joystick Operators
Dimensions
Size | 22 mm |
Overall Height | 1.57 in |
Overall Depth | 4.92 in |
Panel Cutout Diameter | 22 mm |
Shaft Length | 2.81 in |
Overall Width | 1.57 in |
Description
Joystick, 22 mm, Number of Directions 2, 1NO Contact Form, Contact Rating 10A @ 600V AC/1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Joystick Material Plastic, Bezel Polycarbonate, Non-Latching, Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP20, IP65, IP67, Standards CCC, CE, CSA, EAC, UKCA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (CA11B-A216-600E)
- ANTAIRA 120 Watt Series / 24 VDC / 5.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-24)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No (XTMC6A10R)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- Siemens Push Buttons & Indicators