Shop All Contactor Accessories
Siemens
IO-Link Module For IEC Wye Delta Starter
Mfr # 3RA27111CA00
Zoro # G4314046
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Front Mounting For 3RT2 Contactors, Wye Delta Starter
- Voltage 24V DC
- Accessory Type Module
- Compatible with Series 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, Wye Delta Starter
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RA27111CA00
- Zoro # G4314046
- UPC # 662643904284
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | Module |
For Use With | Front Mounting For 3RT2 Contactors, Wye Delta Starter |
Voltage | 24V DC |
Accessory Type | Module |
Compatible with Series | 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, Wye Delta Starter |
Starter Style | IEC |
Description
Module, Accessory Type Module, Starter Style IEC, Voltage 24V DC, Compatible with Series 3RT20�-�..-0CC0, Front Mounting For 3RT2 Contactors, Wye Delta Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS Aux Switch 2NO/2NC Screw (3RH2911-1FA22)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- BRAH ELECTRIC Replacement 4P Contact Kit for General Electric NEMA size 1 (BEB546A301G002)
- Siemens Contactor Accessories