Shop All Contactor Accessories
Siemens
IO-Link Module For IEC Reversing Starter
Mfr # 3RA27111BA00
Zoro # G4287105
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Front Mounting For 3RT2 Contactors, Reversting Starter
- Voltage 24V DC
- Accessory Type Module
- Compatible with Series 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, Reversting Starter
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27111BA00
- Zoro # G4287105
- UPC # 662643904260
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | Module |
For Use With | Front Mounting For 3RT2 Contactors, Reversting Starter |
Voltage | 24V DC |
Accessory Type | Module |
Compatible with Series | 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, Reversting Starter |
Starter Style | IEC |
Description
Module, Accessory Type Module, Starter Style IEC, Voltage 24V DC, Compatible with Series 3RT20�-�..-0CC0, Front Mounting For 3RT2 Contactors, Reversting Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- COPELAND COMPRESSOR PROTECTOR KIT (971-0561-49)
- Siemens Contactors & Contacts