Shop All Auxiliary Contacts
Siemens
Internal Auxiliary Contact, 1NO
Mfr # 75AF14
Zoro # G7246111
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Internal
- For Use With NEMA 00; 1 3/4 Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 75AF14
- Zoro # G7246111
- UPC # 783087109650
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 0, 00, 1 |
NEMA Size | 0, 00, 1, 1-3/4 |
Details
Item | Auxiliary Contact Kit |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Internal |
For Use With | NEMA 00; 1 3/4 Contactor |
Number of Contacts | 1 |
Voltage | 600 V AC |
Maximum Voltage Rating | 600V AC |
Number of Normally Open Contacts | 1 |
Number of Normally Closed Contacts | 0 |
Current AC | 10 A |
Description
Auxiliary Contact Kit, Current AC 10 A, Number of Contacts 1, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, NEMA Size 0, 00, 1, 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gasket Carburetor Insulator (16212-Z5T-000)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- LEVITON Outdoor Cvr Plate (4976-GY)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- Siemens Motor Controls