Shop All Programmable Controller Accessories
Siemens
Interface Module 6ES71556AA010BN0
Mfr # 6ES7155-6AA01-0BN0
Zoro # G408092307
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 74 millimetre
- Width 50 millimetre
- Height 117 millimetre
- Front installation possible No
- Manufacturer product family ET 200SP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7155-6AA01-0BN0
- Zoro # G408092307
- UPC # 804766478055
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 74 millimetre |
Width | 50 millimetre |
Height | 117 millimetre |
Details
Front installation possible | No |
Manufacturer product family | ET 200SP |
Protection type IP | IP20 |
description of product type | IM 155-6 PN ST |
max. supply voltage with DC | 28.8 volt |
Field bus connection possible via separate bus couplers | No |
wall mounting/direct mounting possible | No |
System components present | Yes |
Bearing track assembly possible | Yes |
Supply voltage type | DC |
Manufacturer product root | Interface module |
Power loss, static, current-independent [Pls] | 2 watt |
min. supply voltage with DC | 19 volt |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Rack-assembly possible | No |
Description
6Es71556Aa010Bn0 Interface Module 450Ma 24Vdc Lt 32 IO Modules Lt 16 Et 200Al Modules 2 Rj45 Ethernet Ports 100Mbpsinterface Module 100Mbps Replaces 6Es71556Aa000Bn0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO210)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14CUC32BG)
- SIEMENS SIMATIC ET200SP BASE UNIT MODULE OTHER PLC AND DCS MODULE (6ES7 193-6BP20-0DC0)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- Siemens Programmable Controller Accessories