Shop All Programmable Controller Accessories
Siemens
Interface Module 6ES71531AA030XB0
Mfr # 6ES7153-1AA03-0XB0
Zoro # G608092268
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125 millimetre
- Width 40 millimetre
- Depth 117 millimetre
- Front installation possible No
- min. supply voltage with DC 20 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7153-1AA03-0XB0
- Zoro # G608092268
- UPC # 662643223101
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 125 millimetre |
Width | 40 millimetre |
Depth | 117 millimetre |
Details
Front installation possible | No |
min. supply voltage with DC | 20 volt |
Rack-assembly possible | No |
Manufacturer product family | ET 200M |
description of product type | IM 153-1 DP ST |
Power loss, static, current-independent [Pls] | 3 watt |
Protection type IP | IP20 |
System components present | Yes |
Manufacturer product root | Interface module |
supported protocol | PROFIBUS DP protocol |
wall mounting/direct mounting possible | No |
max. supply voltage with DC | 28.8 volt |
Bearing track assembly possible | Yes |
Field bus connection possible via separate bus couplers | No |
Supply voltage type | DC |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Description
6Es71531Aa030Xb0 Interface Module Simatic Dp 24 Vdc Input 5 Vdc Output 1 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- SIEMENS Text Display (6ED10554MH080BA1)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- ALLEN BRADLEY 8K Ram Memory Module (1785-MS)
- Siemens Programmable Logic Controls (PLC)