Shop All Programmable Controller Accessories
Siemens
Input/Output Module, 4 Inputs, 4 Outputs
Mfr # 6ED10551MB000BA2
Zoro # G3038627
original price:
$126.35
16% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 12/24V DC
- Number of Inputs 4
- Number of Outputs 4
- For Use With 6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
- Includes LOGO! DM8 12/24R expansion module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ED10551MB000BA2
- Zoro # G3038627
- UPC # 887621847517
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Depth | 58 millimetre |
Width | 36 millimetre |
Height | 90 millimetre |
Description
Input/Output Module, Number of Inputs 4, For Use With 6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8, Number of Outputs 4, Includes LOGO! DM8 12/24R expansion module, Power Required 12/24V DC, Features Relay, Product Type Input/Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 1NC, 1NO (LA1KN11)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- SIEMENS Dc Drive 6SL31201TE210AD0 (6SL3120-1TE21-0AD0)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- SIEMENS Soft Starter (3RW4036-1BB04)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- Siemens Programmable Logic Controls (PLC)