Shop All Programmable Controller Accessories
Siemens
Input/Output Module, 4 Inputs, 4 Outputs
Mfr # 6ED10551FB000BA2
Zoro # G3038548
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 120/240V AC
- Number of Inputs 4
- Number of Outputs 4
- For Use With 6ED10522FB000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521FB000BA8
- Includes LOGO! DM8 230R expansion module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ED10551FB000BA2
- Zoro # G3038548
- UPC # 887621847487
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Height | 90 millimetre |
Depth | 58 millimetre |
Width | 36 millimetre |
Description
Input/Output Module, Number of Inputs 4, For Use With 6ED10522FB000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521FB000BA8, Number of Outputs 4, Includes LOGO! DM8 230R expansion module, Power Required 120/240V AC, Features Relay, Product Type Input/Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- LEVITON Watertight Locking Connector (27W09)
- SIEMENS Soft Starter (3RW3038-1BB04)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- SIEMENS Dc Drive 6SL31201TE210AD0 (6SL3120-1TE21-0AD0)
- SIEMENS Compact Cpu 6ES72151HG400XB0 (6ES7215-1HG40-0XB0)
- ACROMAG Signal Isolator 420Ma 115VAc Other Plc And Dcs Module (16EI-20-I-20-1)
- Siemens Programmable Controller Accessories