Shop All Programmable Controller Accessories
Siemens
Input/Output Module, 2 Inputs
Mfr # 6ED10551MD000BA2
Zoro # G3038688
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 12/24V DC
- Number of Inputs 2
- Number of Outputs 0
- For Use With 6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
- Includes LOGO! AM2 RTD expansion module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ED10551MD000BA2
- Zoro # G3038688
- UPC # 887621847296
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 36 millimetre |
Height | 90 millimetre |
Depth | 58 millimetre |
Details
Item | Input/Output Module |
Power Required | 12/24V DC |
Number of Inputs | 2 |
Number of Outputs | 0 |
For Use With | 6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8 |
Includes | LOGO! AM2 RTD expansion module |
Features | RTD Input |
Number of analog outputs | 0 |
Manufacturer product family | LOGO! |
Input, resistance present | No |
analog inputs, configurable | Yes |
description of product type | AM2 RTD |
Resolution of the analog inputs | 10 bit |
Input, voltage present | No |
Number of analog inputs | 2 |
Input, thermoelement present | No |
Input, current present | No |
Input, resistance thermometer present | Yes |
Manufacturer product root | Expansion module |
Design of electrical connection | Screw/spring connection |
Input signal can be configured | Yes |
Description
Input/Output Module, Number of Inputs 2, For Use With 6ED10521CC010BA8, 6ED10521FB000BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522FB000BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8, Number of Outputs 0, Includes LOGO! AM2 RTD expansion module, Power Required 12/24V DC, Features RTD Input, Product Type Input/Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- SIEMENS VPLB1003TPK12AA 6ES71936BP000DA0 (6ES7193-6BP00-0DA0)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- MITSUBISHI Ac Base Unit FX3U32MRESA (FX3U-32MR/ES-A)
- Siemens Programmable Controller Accessories