Shop All Programmable Controller Accessories
Siemens
Input Module 6ES72310HF220XA0
Mfr # 6ES7231-0HF22-0XA0
Zoro # G008092271
Free Shipping & Returns
$2,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 80 millimetre
- Depth 62 millimetre
- Width 71 millimetre
- Resolution of the analog inputs 12 bit
- Number of analog inputs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7231-0HF22-0XA0
- Zoro # G008092271
- UPC # 662643401288
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 80 millimetre |
Depth | 62 millimetre |
Width | 71 millimetre |
Details
Resolution of the analog inputs | 12 bit |
Number of analog inputs | 8 |
Output, current present | 0 |
description of product type | EM 231, 8AI 0-10 V DC, 12 bit |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
analog outputs, configurable | 0 |
Input signal can be configured | Yes |
analog inputs, configurable | Yes |
Input, resistance thermometer present | No |
Manufacturer product family | S7-200 |
Design of electrical connection | plug-in connector others |
Input, current present | Yes |
Power loss, static, current-independent [Pls] | 2 watt |
Output, voltage present | 0 |
Input, thermoelement present | No |
Input, voltage present | Yes |
Number of analog outputs | 0 |
Manufacturer product root | Analog module input |
Output signal can be configured | 0 |
Input, resistance present | No |
Description
6Es72310Hf220Xa0 Input Module Analog Em 231 Simatic S7200 8 Point 1211 Bit Converter 010 Vdc Max 2 Ai 020 Ma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24308)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Double Motor Module 6SL31202TE218AC0 (6SL3120-2TE21-8AC0)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- YASKAWA 3Ph 100W 3000Rpm 0.318Nm 200V-Ac Servo Motor (SGMPH-01ANA-YR13)
- Siemens Programmable Controller Accessories